- Adapter w/ 1 1/4" Male ORS & 1" Female ORS
| Material | Steel |
| End Types | O-Ring Face Seal |
| SAE Reference No. | N/A |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Tube O.D. | 1 1/4 in |
| Overall Length | 1.47 in |
| Hex | 1 7/8 in |
| Fitting Description | Adapter |
| Tube O.D. 1 | 1 in |
| End Size | 1 1/4 Face Seal |
| Weight | 1.0 LB |

