- ORS to Braze Port to ORS Tee for 1 1/2" O.D. Tubing & 1 1/2" ORS® Male Fitting
| End Size | 1 1/2 Face Seal, 1 1/2 Bore |
| End Types | O-Ring Face Seal & Tubing |
| Material | Steel |
| SAE Reference No. | 520472 |
| No. of Ends | 3 |
| Overall Length | 3.17 in |
| Tube O.D. | 1 1/2 in |
| Fitting Description | ORS to Braze Port to ORS Tee |
| Fitting Angle | 90° |
| ORS® Tube O.D. | 1 1/2 in |
| Weight | 0.9 LB |

