- ORS to Braze Port to ORS Tee for 1" O.D. Tubing & 1" ORS® Male Fitting
| Fitting Description | ORS to Braze Port to ORS Tee |
| SAE Reference No. | 520472 |
| Fitting Angle | 90° |
| Material | Steel |
| End Size | 1 Face Seal, 1 Bore |
| Overall Length | 2.58 in |
| No. of Ends | 3 |
| Tube O.D. | 1 in |
| ORS® Tube O.D. | 1 in |
| End Types | O-Ring Face Seal & Tubing |
| Weight | 0.7 LB |

