- ORS to Braze Port to ORS Tee for 3/4" O.D. Tubing & 3/4" ORS® Male Fitting
| End Size | 3/4 Face Seal(f), 3/4 Bore |
| Fitting Description | ORS to Braze Port to ORS Tee |
| Fitting Angle | 90° |
| No. of Ends | 3 |
| Tube O.D. | 3/4 in |
| Material | Steel |
| End Types | O-Ring Face Seal & Tubing |
| SAE Reference No. | 520472 |
| Overall Length | 2.19 in |
| ORS® Tube O.D. | 3/4 in |
| Weight | 0.6 LB |

