- 45° O-Ring Face Seal to Male Pipe Adapter for 1/4" Tube O.D. to 3/8" Male Pipe
| Fitting Type | Elbow, 45° |
| Material | Carbon Steel |
| No. of Ends | 2 |
| Tube O.D. | 1/4 in |
| End Types | NPT & Face Seal |
| Fitting Description | 45° O-Ring Face Seal to Male Pipe Adapter |
| End Size | 1/4 Face Seal(m), 3/8 NPT(m) |
| SAE Reference No. | 520302 |
| M | 0.67 in |
| Male Pipe Size | 3/8 in |
| N | 1.04 in |
| Weight | 0.15 LB |

