- 45° Straight Thread O-Ring Elbow to Male Face Seal for 5/8" O.D.Tube to 5/8" Male Port Size
| End Size | 5/8 O-Ring Boss(m) |
| SAE Reference No. | 520320 |
| M | 0.92 in |
| No. of Ends | 2 |
| Fitting Type | Elbow |
| Male Port Size | 5/8 in |
| End Types | O-Ring Boss & ORS |
| M1 | 1.76 in |
| Fitting Description | 45° Straight Thread O-Ring Elbow to Male Face Seal |
| Fitting Angle | 45° |
| Tube O.D. | 5/8 in |
| Weight | 0.5 LB |

