- Bulkhead Union Tee Fitting Description
- 1/4 in Tube Outer Diameter 1
- 1/4 in Tube Outer Diameter 2
| End Gender 2 | Male |
| Tube O.D. 1 | 1/4 in |
| M1 | 1.85 in |
| SAE Reference No. | 520959 |
| Tube O.D. | 1/4 in |
| End Gender 1 | Male |
| End Type 2 | ORS |
| No. of Ends | 3 |
| Tube O.D. 2 | 1/4 in |
| End Size | 1/4 Face Seal(f) |
| M | 0.88 in |
| End Types | O-Ring Face Seal |
| Fitting Description | Bulkhead Union Tee |
| Overall Length | 1.75 in |
| Fitting Angle | 90° |
| Material | Steel |
| End Type 1 | ORS |
| Weight | 0.2 LB |

