- O-Ring Face Seal to Male Pipe Adapter for 1/4" Tube O.D. to 1/2" Male Pipe
| End Types | NPT & Face Seal |
| Fitting Type | Straight |
| End Size | 1/4 Face Seal(m), 1/2 NPT(m) |
| Overall Length | 1.49 in |
| Material | Carbon Steel |
| SAE Reference No. | 520102 |
| Hex Size | 7/8 in |
| Male Pipe Size | 1/2 in |
| No. of Ends | 2 |
| Fitting Description | O-Ring Face Seal to Male Pipe Adapter |
| Tube O.D. | 1/4 in |
| Weight | 0.15 LB |

