- ORS to Male Pipe Branch Tee for 3/4" Tube O.D. to 3/4" Male Pipe
| End Types | NPT & Face Seal |
| Fitting Description | ORS to Male Pipe Branch Tee |
| SAE Reference No. | 520425 |
| Male Pipe Size | 3/4 in |
| End Size | 3/4 Face Seal(m), 3/4 NPT(m) |
| Fitting Type | Tee, Branch |
| Overall Length | 2.94 in |
| N | 1.65 in |
| Tube O.D. | 3/4 in |
| No. of Ends | 3 |
| Material | Carbon Steel |
| Weight | 0.9 LB |

