- ORS to Male Pipe Branch Tee for 5/8" Tube O.D. to 1/2" Male Pipe
| End Size | 1/2 NPT(m), 5/8 Face Seal(m) |
| Material | Carbon Steel |
| Overall Length | 2.62 in |
| Tube O.D. | 5/8 in |
| Fitting Type | Tee, Branch |
| Fitting Description | ORS to Male Pipe Branch Tee |
| SAE Reference No. | 520425 |
| Male Pipe Size | 1/2 in |
| N | 1.53 in |
| No. of Ends | 3 |
| End Types | NPT & Face Seal |
| Weight | 0.8 LB |

