- ORS to Male Pipe Branch Tee for 1/4" Tube O.D. to 1/4" Male Pipe
| Material | Carbon Steel |
| Overall Length | 1.84 in |
| Fitting Description | ORS to Male Pipe Branch Tee |
| SAE Reference No. | 520425 |
| Tube O.D. | 1/4 in |
| Male Pipe Size | 1/4 in |
| No. of Ends | 3 |
| End Size | 1/4 Face Seal(m), 1/4 NPT(m) |
| N | 1.08 in |
| End Types | NPT & Face Seal |
| Fitting Type | Tee, Branch |
| Weight | 0.0 LB |

