- Restrictor Fitting Description
- 1/4 in Male Pipe Size
- 1/4 in Tube Outer Diameter
- 7/16-20 Thread Size 1
- 7/16-20 Thread Size 2
applications
- Marine/Military, Chemical Processing, Pulp and Paper Industries, Food and Beverage Processing, Off-Shore Drilling
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
| End Type 1 | JIC 37° |
| Length | 1.140 in |
| Fitting Description | Restrictor |
| Fitting Type | Adapter |
| Fitting Angle | Straight |
| End Type 2 | JIC 37° |
| Tube O.D. | 1/4 in |
| Male Pipe Size | 1/4 in |
| Thread Size | 7/16-20 |
| No. of Ends | 2 |
| Height | 0.690 in |
| End Gender 2 | Female |
| End Gender 1 | Male |
| Weight | 0.0 LB |

