- 90° Straight Thread O-Ring Elbow to Male Face Seal for 1/4" O.D.Tube to 1/2" Male Port Size
| End Types | O-Ring Boss & ORS |
| M | 0.97 in |
| Fitting Angle | 45° |
| Male Port Size | 1/2 in |
| Fitting Type | Elbow |
| Tube O.D. | 1/4 in |
| SAE Reference No. | 520220 |
| No. of Ends | 2 |
| Fitting Description | 90° Straight Thread O-Ring Elbow to Male Face Seal |
| End Size | 1/2 O-Ring Boss(m) |
| M1 | 1.6 in |
| Weight | 0.1 LB |

