- Straight Thread Branch Tee for 1 1/2" O.D.Tube to 1 1/2" Male Port Size
| End Size | 1 1/2 O-Ring Boss(m) |
| Overall Length | 3.84 in |
| Fitting Angle | 90° |
| No. of Ends | 3 |
| Fitting Description | Straight Thread Branch Tee |
| End Types | O-Ring Boss & ORS |
| Tube O.D. | 1 1/2 in |
| M | 1.92 in |
| SAE Reference No. | 520429 |
| M1 | 2.59 in |
| Fitting Type | Tee |
| Male Port Size | 1 1/2 in |
| Weight | 1.4 LB |

