- Straight Thread Branch Tee for 1/4" O.D.Tube to 3/16" Male Port Size
| SAE Reference No. | 520429 |
| Tube O.D. | 1/4 in |
| End Types | O-Ring Boss & ORS |
| Male Port Size | 3/16 in |
| Fitting Type | Tee |
| Fitting Description | Straight Thread Branch Tee |
| Fitting Angle | 90° |
| No. of Ends | 3 |
| Material | Steel |
| M | 0.85 in |
| M1 | 1.19 in |
| End Size | 3/16 O-Ring Boss(m) |
| Weight | 0.1 LB |

