- ORS to ORS to Braze Port Tee for 3/4" O.D. Tubing & 3/4" ORS® Male Fitting
| Fitting Description | ORS to ORS to Braze Port Tee |
| SAE Reference No. | 520472 |
| End Size | 3/4 Face Seal(f), 3/4 Bore |
| ORS® Tube O.D. | 3/4 in |
| Material | Steel |
| Fitting Angle | 90° |
| Overall Length | 2.94 in |
| Tube O.D. | 3/4 in |
| End Types | O-Ring Face Seal & Tubing |
| No. of Ends | 3 |
| Weight | 0.6 LB |

