- ORS to ORS to Braze Port Tee for 5/8" O.D. Tubing & 5/8" ORS® Male Fitting
| Fitting Angle | 90° |
| Material | Steel |
| SAE Reference No. | 520472 |
| End Size | 5/8 Face Seal(f), 5/8 Bore |
| No. of Ends | 3 |
| Overall Length | 2.62 in |
| ORS® Tube O.D. | 5/8 in |
| Tube O.D. | 5/8 in |
| Fitting Description | ORS to ORS to Braze Port Tee |
| End Types | O-Ring Face Seal & Tubing |
| Weight | 0.5 LB |

