- ORS to ORS to Braze Port Tee for 1/2" O.D. Tubing & 1/2" ORS® Male Fitting
| ORS® Tube O.D. | 1/2 in |
| Overall Length | 2.2 in |
| Fitting Description | ORS to ORS to Braze Port Tee |
| Material | Steel |
| SAE Reference No. | 520472 |
| No. of Ends | 3 |
| Tube O.D. | 1/2 in |
| Fitting Angle | 90° |
| End Size | 1/2 Face Seal(f), 1/2 Bore |
| End Types | O-Ring Face Seal & Tubing |
| Weight | 0.4 LB |

