- ORS to ORS to Braze Port Tee for 3/8" O.D. Tubing & 3/8" ORS® Male Fitting
| No. of Ends | 3 |
| Material | Steel |
| Tube O.D. | 3/8 in |
| End Types | O-Ring Face Seal & Tubing |
| Fitting Angle | 90° |
| SAE Reference No. | 520472 |
| Fitting Description | ORS to ORS to Braze Port Tee |
| End Size | 3/8 Weld-On(f), 3/8 Face Seal(f) |
| ORS® Tube O.D. | 3/8 in |
| Overall Length | 1.96 in |
| Weight | 0.3 LB |

