- ORS to ORS to Braze Port Tee for 1/4" O.D. Tubing & 1/4" ORS® Male Fitting
| End Size | 1/4 Weld-On(f), 1/4 Face Seal(f) |
| End Types | O-Ring Face Seal & Tubing |
| SAE Reference No. | 520472 |
| Overall Length | 1.7 in |
| Tube O.D. | 1/4 in |
| No. of Ends | 3 |
| Fitting Description | ORS to ORS to Braze Port Tee |
| Fitting Angle | 90° |
| ORS® Tube O.D. | 1/4 in |
| Material | Steel |
| Weight | 0.2 LB |

