- 90° ORS to Braze Port Adapter Fitting Description
- 1 1/4 in Tube Outer Diameter 1
- 1 in Tube Outer Diameter 2
applications
- Marine/Military, Chemical Processing, Pulp and Paper Industries, Food and Beverage Processing, Off-Shore Drilling
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
| Tube O.D. 2 | 1 in |
| Length | 1.760 in |
| Fitting Description | 90° ORS to Braze Port Adapter |
| End Types | O-Ring Face Seal |
| SAE Reference No. | 520204 |
| End Type 2 | Braze |
| Thread Size | 1 7/16-12 |
| Material | Carbon Steel |
| ORS® Tube O.D. | 1 in |
| Tube O.D. 1 | 1 1/4 in |
| End Size | 1 Face Seal, 1 1/4 Bore |
| Overall Length | 1.76 in |
| Fitting Angle | Straight |
| Tube O.D. | 1 1/4 in |
| No. of Ends | 2 |
| End Type 1 | ORS |
| Weight | 0.5 LB |

