- 90° ORS to Braze Port Adapter End Piece for 3/8" O.D. Tubing & 3/8" ORS® Male Fitting
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
| End Size | 3/8 Weld-On(f), 3/8 Face Seal(f) |
| End Types | O-Ring Face Seal |
| Material | Steel |
| No. of Ends | 1 |
| ORS® Tube O.D. | 3/8 in |
| Fitting Angle | Straight |
| Tube O.D. | 3/8 in |
| SAE Reference No. | 520204 |
| Fitting Description | 90° ORS to Braze Port Adapter |
| Overall Length | 0.98 in |
| Weight | 0.1 LB |

