- 90° ORS to Braze Port Adapter End Piece for 1/4" O.D. Tubing & 1/4" ORS® Male Fitting
| No. of Ends | 1 |
| End Types | O-Ring Face Seal |
| Material | Steel |
| SAE Reference No. | 520204 |
| ORS® Tube O.D. | 1/4 in |
| Tube O.D. | 1/4 in |
| End Size | 1/4 Weld-On(f), 1/4 Face Seal(f) |
| Fitting Description | 90° ORS to Braze Port Adapter |
| Fitting Angle | Straight |
| Overall Length | 0.85 in |
| Weight | 0.1 LB |

