- ORS Male to Braze Adapter End Piece for 5/8" O.D. Tubing & 1/2" ORS® Male Fitting
| End Size | 1/2 Face Seal(f), 5/8 Bore |
| Material | Steel |
| Tube O.D. | 1/2 in |
| SAE Reference No. | 520104 |
| Tube O.D. 1 | 5/8 in |
| Hex Size | 7/8 in |
| Fitting Angle | Straight |
| Overall Length | 1.01 in |
| No. of Ends | 1 |
| Fitting Description | ORS Male to Braze Adapter |
| End Types | O-Ring Face Seal |
| Weight | 0.09 LB |

