- 90° Bore to Male JIC for 3/4" O.D. Tubing to 3/4" Male 37° JIC
| Overall Length | 1.66 in |
| End Types 2 | JIC 37°, Weld |
| Fitting Description | 90° Bore to Male JIC |
| Tube O.D. | 3/4 in |
| No. of Ends | 2 |
| End Types | JIC 37° & Weld |
| Material | Steel |
| Fitting Type | Elbow |
| End Size | 3/4 JIC(m), 3/4 Weld |
| SAE Reference No. | N/A |
| Fitting Angle | 90° |
| Weight | 0.35 LB |

