- 90° Bore to Male JIC for 1/2" O.D. Tubing to 1/2" Male 37° JIC
| End Size | 1/2 JIC(m), 1/2 Weld |
| Fitting Description | 90° Bore to Male JIC |
| Fitting Type | Elbow |
| Fitting Angle | 90° |
| End Types 2 | JIC 37°, Weld |
| End Types | JIC 37° & Weld |
| Overall Length | 1.25 in |
| No. of Ends | 2 |
| SAE Reference No. | N/A |
| Material | Steel |
| Tube O.D. | 1/2 in |
| Weight | 0.2 LB |

