- Adapter Fitting Description
- 7/16-20 Thread Size 1
- 1/4-18 Thread Size 2
- 1.42 in Length
| End Gender 2 | Male |
| Length | 1.420 in |
| End Type 1 | JIC 37° |
| End Type 2 | NPTF |
| Fitting Description | Adapter Fitting |
| End Gender 1 | Male |
| No. of Ends | 2 |
| Hex Size 1 | 0.56 in |
| Material | Steel |
| Fitting Type | Adapter |
| Thread Size | 7/16-20 |
| Finish | Steel |
| Fitting Angle | Straight |
| Weight | 0.0 LB |

