- Male Pipe Fitting
- Stainless Steel for 3/8" ID PTFE Hose
- 1/4" Pipe Size
| Fitting Type | Male Pipe |
| Hex Size | 0.56 in |
| Hole Dia. | 0.25 in |
| Thread Pitch | N/A |
| Threads per Inch | 18 |
| Hose I.D. | 3/8 in |
| Compatible Hose | 2807, FC186, FC465, FC645 |
| Thread Size | 1/4 |
| Hose Cut-Off Factor | 0.91 in |
| Material | Stainless Steel |
| Overall Length | 1.4 in |
| Weight | 0.2 LB |

