- Crimp Fitting
- Straight Fitting Angle
- 5/16 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 1.5 in Overall Length
| Hex Size 1 | 5/8 in |
| Hex Size | 1/2 in, 0.62 in |
| Compatible Hose | 2807, FC186, FC465, FC645 |
| Threads per Inch | 20 |
| Style | Permanent |
| Rigid/Swivel | Swivel |
| Hose Cut-Off Factor | 1.01 in |
| Tube O.D. | 5/16 in |
| Thread Pitch | N/A |
| End Connection Size Code | 5 |
| Fitting Angle | Straight |
| Series | FC9779 Series |
| Fitting Type | JIC Female Swivel |
| Hose I.D. | 5/16 in |
| Hex Size 2 | 1/2 in |
| Material | Carbon Steel |
| Thread Size | 1 1/2-20 |
| Hole Dia. | 0.19 in |
| Overall Length | 1.5 in |
| Weight | 0.12 LB |

