- Reusable Hose Fitting
- Straight Fitting
- 1/2 in Hose Size
| Hose Dash Size | 8 |
| End Gender 1 | Male |
| Item Type | Fitting Assembly |
| Construction | Reusable |
| End Type 2 | Line/Hose/Tube |
| Finish | Zinc Clear Trivalent Chromate |
| Material | Carbon Steel |
| Hex Size 2 | 0.81 in |
| Hose Size | 0.5 in |
| Hex Size 1 | 3/4 in |
| Fitting Description | Straight |
| End Type 1 | MPT |
| Compatible Hose I.D. | 0.42 |
| Hose Cut-Off Factor | 1.84 in |
| Thread Size | 3/4-18 |
| Series | FC9062 Series |
| Overall Length | 2.47 in |
| Hole Dia. | 0.38 in |
| Outside Dia. | 0.88 in |
| Weight | 0.2 LB |

