- Reusable Hose Fitting
- Straight Fitting
- 1 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| End Type 2 | Line/Hose/Tube |
| End Gender 1 | Female |
| Fitting Description | Straight |
| End Type 1 | SAE 37 |
| Finish | Steel |
| Construction | Reusable |
| Overall Length | 6.08 in |
| Thread Size | 1 7/8-12 |
| Series | FC7639 Series |
| Hose Cut-Off Factor | 3.13 in |
| Hose Dash Size | 24 |
| Item Type | Fitting Assembly |
| Hose Size | 1.5 in |
| Weight | 0.0 LB |

