- 0.63 in Hose Inner Diameter
- 0.92 in Hose Outer Diameter
- 1 ft Hose Length
- 250 psi Maximum Pressure
- Low Pressure, Gasoline, Fuel & Lubricating Oil Hose Application
applications
- For gasoline, fuel and lubricating oils, air and water. Not recommended for hydraulic impulse applications and not approved for air brake applications.
features
- Longer hsoe assembly life
- Withstands high pressure and temperatures
- Kink resistant
| Hose I.D. | 0.63 in |
| Tube Material | Synthetic Rubber |
| Hose OD | 0.92 in |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 212 °F |
| Construction | 1 Ply Braid |
| Pressure [Max] | 250 psi |
| Tube Wall Thickness | 0.145 in |
| Hose Application | Low Pressure, Gasoline, Fuel & Lubricating Oil |
| Bend Radius [Min] | 6 in |
| Dash Size | -10 |
| Series | FC647 |
| Hose Length | 1 ft |
| Burst Pressure [Nom] | 1000 psi |
| Reinforcement | Textile |
| Color | Black |
| Vacuum Rating | 18 in Hg |
| Cover Material | Polyester |
| Conductivity | Conductive |
| Weight | 0.0 LB |

