- 0.38 in Hose Inner Diameter
- 0.74 in Hose Outer Diameter
- 1 ft Hose Length
- 4000 psi Maximum Pressure
applications
- Hydraulic system service with petroleum and water-based fluids, for general industrial use.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Hose I.D. | 0.38 in |
| Burst Pressure [Nom] | 16000 psi |
| Reinforcement | Wire |
| Dash Size | -6 |
| Hose OD | 0.74 in |
| Series | FC640 |
| Pressure [Max] | 4000 psi |
| Tube Material | Synthetic Rubber |
| Conductivity | Conductive |
| Temperature Range [Max] | 212 °F |
| Cover Material | Synthetic Rubber |
| Bend Radius [Min] | 2.5 in |
| Construction | Multi Braid |
| Hose Length | 1 ft |
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Abrasion Resistance | Premium |
| Weight | 0.0 LB |

