- 0.75 in Hose Inner Diameter
- 1.1 in Hose Outer Diameter
- 1 ft Hose Length
- 1250 psi Maximum Pressure
- Phosphate Ester Base Fluids Hose Application
applications
- For use with phosphate ester base fluids.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Construction | 1 Ply Braid |
| Temperature Range [Max] | 175 °F |
| Bend Radius [Min] | 9.5 in |
| Hose OD | 1.1 in |
| Tube Material | Synthetic EPDM |
| Conductivity | Conductive |
| Hose Application | Phosphate Ester Base Fluids |
| Cover Material | Synthetic EPDM |
| Pressure [Max] | 1250 psi |
| Hose I.D. | 0.75 in |
| Reinforcement | Wire |
| Burst Pressure [Nom] | 5000 psi |
| Hose Length | 1 ft |
| Color | Green |
| Abrasion Resistance | Standard |
| Series | FC611 |
| Dash Size | -12 |
| Temperature Range [Min] | -40 °F |
| Lay Line Style | Ink Transfer |
| Weight | 8.84 LB |

