- Reusable Hose Fitting
- Straight Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Fitting Description | Straight |
| End Type 2 | Line/Hose/Tube |
| Hose Cut-Off Factor | 1.74 in |
| Thread Size | 3/4-14 |
| Overall Length | 3.61 in |
| Finish | Steel |
| Series | FC5985 Series |
| End Type 1 | MPT |
| Item Type | Fitting Assembly |
| Construction | Reusable |
| Hose Size | 0.75 in |
| Hose Dash Size | 12 |
| Weight | 0.81 LB |

