- Reusable Hose Fitting
- 45° Fitting
- 3/4 in Hose Size
| End Type 1 | SAE 37 |
| Thread Size | 1 1/16-12 |
| Hose Size | 0.75 in |
| Material | Carbon Steel |
| End Type 2 | Line/Hose/Tube |
| End Gender 1 | Female |
| Overall Length | 4.87 in |
| Hose Cut-Off Factor | 3 in |
| Fitting Description | 45° |
| Hose Dash Size | 12 |
| Construction | Reusable |
| Series | FC5982 Series |
| Finish | Steel |
| Item Type | Fitting Assembly |
| Weight | 0.0 LB |

