- Crimp Fitting
- 1/2 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.78 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Thread Size | 3/4-16 |
| Rigid/Swivel | Swivel |
| Item Type | Fitting Assembly |
| Height | 1.090 in |
| Hole Dia. | 0.28 in |
| Tube O.D. | 1/2 in |
| Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
| End Type 1 | Line/Hose/Tube |
| Hose Dash Size | 8 |
| Thread Sealant | No |
| Series | FC5937 Series |
| Hex Size | 3/4 in, 0.88 in |
| Thread Pitch | N/A |
| Style | Permanent |
| Finish | Steel |
| Hex Size 2 | 0.88 in |
| Threads per Inch | 16 |
| Material | Carbon Steel |
| Overall Length | 2.78 in |
| Hose Cut-Off Factor | 1.33 in |
| Hose I.D. | 3/8 in |
| Fitting Type | Universal Female Swivel 90° Tube Elbow |
| Hex Size 1 | 3/4 in |
| Weight | 0.2 LB |

