- Male Pipe Swivel Fitting for 3/4" ID Hose
- 3/4" Pipe Size
| Hex Size | 1.12 in |
| Material | Carbon Steel |
| Hose I.D. | 3/4 in |
| Hole Dia. | 0.58 in |
| Thread Pitch | N/A |
| Rigid/Swivel | Swivel |
| Thread Size | 3/4 |
| Hose Cut-Off Factor | 2.03 in |
| Fitting Type | Male Pipe Swivel |
| Overall Length | 3.88 in |
| Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
| Threads per Inch | 14 |
| Weight | 0.68 LB |

