- SAE 45° Swivel Fitting for 1/4" ID Hose
- 5/16" Tube Size
| Thread Pitch | N/A |
| Hex Size | 0.62 in, 3/4 in |
| Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
| Fitting Type | SAE 45° Swivel |
| Material | Carbon Steel |
| Thread Size | 1/2 |
| Overall Length | 2.4 in |
| Hose Cut-Off Factor | 1 1/2 in |
| Tube O.D. | 5/16 in |
| Hose I.D. | 1/4 in |
| Hole Dia. | 0.15 in |
| Rigid/Swivel | Swivel |
| Threads per Inch | 20 |
| Weight | 0.1 LB |

