- Crimp Fitting
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Thread Sealant | No |
| Hose Cut-Off Factor | 1.54 in |
| Style | Permanent |
| Material | Carbon Steel |
| Thread Size | 1 1/16-12 |
| End Type 1 | Line/Hose/Tube |
| End Type 2 | JIC 37 |
| Finish | Steel |
| Item Type | Fitting Assembly |
| Series | FC5810 Series |
| End Gender 2 | Female |
| Weight | 0.0 LB |

