- Male O-Ring Boss Fitting for 1/2" ID Hose
- 5/8" Tube Size
| Tube O.D. | 5/8 in |
| Overall Length | 2.78 in |
| Thread Pitch | N/A |
| Hose Cut-Off Factor | 1.13 in |
| Hose I.D. | 1/2 in |
| Hex Size | 1.06 in |
| Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
| Material | Carbon Steel |
| Fitting Type | Male O-Ring Boss |
| Thread Size | 7/8 |
| Hole Dia. | 0.38 in |
| Threads per Inch | 14 |
| Weight | 0.35 LB |

