- Male O-Ring Boss Fitting for 3/16" ID Hose
- 1/4" Tube Size
| Hose Cut-Off Factor | 1.11 in |
| Threads per Inch | 20 |
| Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
| Material | Carbon Steel |
| Fitting Type | Male O-Ring Boss |
| Hole Dia. | 0.1 in |
| Overall Length | 1.91 in |
| Hose I.D. | 3/16 in |
| Thread Size | 7/16 |
| Tube O.D. | 1/4 in |
| Thread Pitch | N/A |
| Hex Size | 0.56 in |
| Weight | 0.0 LB |

