- SAE 45° Male Flare Fitting for 3/8" ID Hose
- 3/8" Tube Size
| Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
| Hex Size | 3/4 in |
| Hose I.D. | 3/8 in |
| Tube O.D. | 3/8 in |
| Threads per Inch | 18 |
| Overall Length | 2.6 in |
| Thread Pitch | N/A |
| Thread Size | 5/8 |
| Material | Carbon Steel |
| Fitting Type | SAE 45° Male Flare |
| Hole Dia. | 0.28 in |
| Hose Cut-Off Factor | 1.15 in |
| Weight | 0.2 LB |

