- Male Pipe Fitting for 5/8" ID Hose
- 1/2" Pipe Size
| Fitting Type | Male Pipe |
| Hose I.D. | 5/8 in |
| Hole Dia. | 0.5 in |
| Threads per Inch | 14 |
| Thread Size | 1/2 |
| Overall Length | 3.2 in |
| Material | Carbon Steel |
| Thread Pitch | N/A |
| Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
| Hex Size | 1 1/4 in |
| Hose Cut-Off Factor | 1.38 in |
| Weight | 0.45 LB |

