- Male Pipe Fitting for 3/8" ID Hose
- 1/2" Pipe Size
| Overall Length | 2.8 in |
| Thread Size | 1/2 |
| Thread Pitch | N/A |
| Hex Size | 0.94 in |
| Hole Dia. | 0.28 in |
| Threads per Inch | 14 |
| Hose Cut-Off Factor | 1.35 in |
| Fitting Type | Male Pipe |
| Hose I.D. | 3/8 in |
| Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
| Material | Carbon Steel |
| Weight | 0.2 LB |

