- Crimp Fitting
- 1/4 in Hose Inside Diameter
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| End Type 1 | Line/Hose/Tube |
| Thread Size | 1/4-18 |
| End Type 2 | MPT |
| Hose Cut-Off Factor | 1.26 in |
| Series | FC5805 Series |
| Item Type | Fitting Assembly |
| Hose I.D. | 1/4 in |
| Style | Permanent |
| Material | Carbon Steel |
| Hex Size 1 | 0.69 in |
| Thread Sealant | No |
| Finish | Steel |
| Hose Dash Size | 4 |
| Weight | 0.0 LB |

