- Crimp Fitting
- 3.34 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Series | FC5258 Series |
| Style | Permanent |
| Hex Size 1 | 0.88 in |
| Hose Cut-Off Factor | 1.54 in |
| Overall Length | 3.34 in |
| Item Type | Fitting Assembly |
| End Type 2 | Line/Hose/Tube |
| Thread Sealant | No |
| Weight | 0.4 LB |

