- 0.32 in Hose Inner Diameter
- 0.7 in Hose Outer Diameter
- 1 ft Hose Length
- 2250 psi Maximum Pressure
- Pneumatic & Fuel Hose Application
applications
- Hydraulics, pneumatic and fuel systems.
features
- Highly abrasion resistant cover
- Prevents absorption of most oils and fluids
- 2X lighter than equivalent wire braided rubber hoses
| Reinforcement | Polyester |
| Vacuum Rating | 28 in Hg |
| Pressure [Max] | 2250 psi |
| Cover Material | Polyester |
| Series | FC444 |
| Temperature Range [Max] | 250 °F |
| Hose Application | Pneumatic & Fuel |
| Construction | 1 Ply Braid |
| Color | Black |
| Dash Size | -6 |
| Hose OD | 0.7 in |
| Bend Radius [Min] | 4 in |
| Hose Length | 1 ft |
| Hose I.D. | 0.32 in |
| Tube Wall Thickness | 0.19 in |
| Temperature Range [Min] | -70 °F |
| Conductivity | Conductive |
| Tube Material | Thermoplastic |
| Burst Pressure [Nom] | 9000 psi |
| Weight | 0.0 LB |

