Skip to content Skip to navigation menu
Aeroquip by DanfossFC3471-08S

FC3471-08S

FC3471 Series Crimp Fitting
Item #101217120
  • Crimp Fitting
Aeroquip by DanfossFC3471-08S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Crimp Fitting

features

  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
Series FC3471 Series
Hose Cut-Off Factor 1.69 in
Item Type Socket
Style Permanent
Weight 0.116 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison