- 0.25 in Hose Inner Diameter
- 0.31 in Hose Outer Diameter
- 1 ft Hose Length
- 180 psi Maximum Pressure
- Low Pressure Hose Application
applications
- Low pressure air.
features
- Highly abrasion resistant cover
- Prevents absorption of most oils and fluids
- 2X lighter than equivalent wire braided rubber hoses
| Conductivity | Conductive |
| Burst Pressure [Nom] | 720 psi |
| Dash Size | -4 |
| Hose Length | 1 ft |
| Color | Red |
| Tube Material | Nylon |
| Series | FC341 |
| Hose I.D. | 0.25 in |
| Hose Application | Low Pressure |
| Hose OD | 0.31 in |
| Pressure [Max] | 180 psi |
| Weight | 0.0 LB |

